Zoro Homepage

BEIGE STORAGE CABINET W/68 RED BINS

  • Mfr # QSC-BG-36-68RD

  • Zoro # G216534150


product price: $3,451.99
/ea
Item requires special delivery charges. A $2,460.00 per item surcharge will be applied.

Key Features

Overall Depth
72 in
Overall Height
24 in
Number of Bins
68
Load Capacity
800 lb
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36-68RD
Zoro #
G216534150
UPC #
651588126349
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Height
24 in
Overall Width
36 in

Details

Item
Cabinet Enclosed
Number of Bins
68
Color
Beige
Load Capacity
800 lb
Material
Carbon Steel
Bin Color
Red

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 14 gauge all welded construction, includes: 16 QUS232, 16 QUS236, 18 QUS230, 12 QUS240 and 6 QUS250 red bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.