
BEIGE STORAGE CABINET W/84 BLUE BINS
Mfr # QSC-BG-4804BL
Zoro # G116533888
product price: $3,692.99
/ea
Item requires special delivery charges. A $1,720.00 per item surcharge will be applied.
Key Features
Overall Depth
78 in
Number of Bins
84
Overall Height
24 in
Number of Shelves
8
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-4804BL
Zoro #
G116533888
UPC #
651588025802
Country of Origin
United States
Dimensions
Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in
Details
Item
Cabinet Enclosed
Number of Bins
84
Number of Shelves
8
Bin Color
Blue
Color
Beige
Material
Carbon Steel
Load Capacity
400 lb
Description
Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior and 60 lb. per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior and 6 door shelves; 20 QUS240 and 64 QUS220 blue bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.