Zoro Homepage

BEIGE STORAGE CABINET W/84 YELLOW BINS

  • Mfr # QSC-BG-4804YL

  • Zoro # G316534272


product price: $3,692.99
/ea
Item requires special delivery charges. A $1,720.00 per item surcharge will be applied.

Key Features

Overall Depth
78 in
Overall Width
48 in
Load Capacity
400 lb
Number of Bins
84
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-4804YL
Zoro #
G316534272
UPC #
651588025888
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
48 in
Overall Height
24 in

Details

Bin Color
Yellow
Color
Beige
Load Capacity
400 lb
Number of Bins
84
Number of Shelves
8
Item
Cabinet Enclosed
Material
Carbon Steel

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior and 60 lb. per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior and 6 door shelves; 20 QUS240 and 64 QUS220 yellow bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.