
BEIGE STORAGE CABINET W/96 GREEN BINS
Mfr # QSC-BG-36-96-4ISGN
Zoro # G616533999
product price: $3,274.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Number of Bins
96
Overall Depth
72 in
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-BG-36-96-4ISGN
Zoro #
G616533999
UPC #
651588025109
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in
Details
Load Capacity
800 lb
Number of Bins
96
Color
Beige
Bin Color
Green
Item
Cabinet Enclosed
Material
Carbon Steel
Number of Shelves
4
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 4 adjustable interior shelves and 92 QUS210 green bins, beige powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.