Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEIGE STORAGE CABINET W/96 IVORY BINS

  • Mfr # QSC-BG-36-96-4ISIV

  • Zoro # G416534059


product price: $3,274.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
800 lb
Overall Depth
72 in
Number of Bins
96
Number of Shelves
4
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36-96-4ISIV
Zoro #
G416534059
UPC #
651588025123
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in

Details

Load Capacity
800 lb
Bin Color
Ivory
Color
Beige
Number of Bins
96
Number of Shelves
4
Item
Cabinet Enclosed
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 4 adjustable interior shelves and 92 QUS210 ivory bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.