Zoro Homepage

BEIGE STORAGE CABINET W/96 YELLOW BINS

  • Mfr # QSC-BG-36-96-4ISYL

  • Zoro # G216534051


product price: $3,274.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
24 in
Load Capacity
800 lb
Number of Shelves
4
Overall Depth
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-BG-36-96-4ISYL
Zoro #
G216534051
UPC #
651588025161
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
24 in
Overall Depth
72 in

Details

Color
Beige
Load Capacity
800 lb
Bin Color
Yellow
Number of Shelves
4
Item
Cabinet Enclosed
Number of Bins
96
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 4 adjustable interior shelves and 92 QUS210 yellow bins, beige powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.