Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BENCH PICK RACK W/ 12 BINS CLEAR

  • Mfr # QPRHA-207CL

  • Zoro # G816531535


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bin Color
Clear
Load Capacity
250 lb
Color
Gray
Number of Shelves
3
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRHA-207CL
Zoro #
G816531535
UPC #
651588253472
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Width
36 in
Overall Height
26.5 in

Details

Bin Color
Clear
Load Capacity
250 lb
Color
Gray
Item
Shelving Unit Solid Slopped
Number of Shelves
3
Number of Bins
12
Material
Carbon Steel

Description

Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 26-1/2''H, 250 lbs. capacity, 3 shelves configuration, includes:: 12 QSB207 clear bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.