Zoro Homepage

BENCH PICK RACK W/ 24 BINS CLEAR

  • Mfr # QPRHA-201CL

  • Zoro # G616531520


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
250 lb
Bin Color
Clear
Number of Bins
24
Overall Depth
12 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-201CL
Zoro #
G616531520
UPC #
651588253434
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Width
36 in
Overall Height
26.5 in

Details

Load Capacity
250 lb
Bin Color
Clear
Number of Bins
24
Item
Shelving Unit Solid Slopped
Number of Shelves
3
Material
Carbon Steel
Color
Gray

Description

Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 26-1/2''H, 250 lbs. capacity, 3 shelves configuration, includes:: 24 QSB201 clear bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.