
BENCH PICK RACK W/27 BLUE BINS
Mfr # QPRHA-501BL
Zoro # G716531550
product price: $336.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
250 lb
Overall Depth
12.5 in
Number of Bins
27
Number of Shelves
3
Bin Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRHA-501BL
Zoro #
G716531550
UPC #
651588024591
Country of Origin
Multiple
Dimensions
Overall Depth
12.5 in
Overall Height
23 in
Overall Width
36 in
Details
Load Capacity
250 lb
Number of Bins
27
Number of Shelves
3
Item
Shelving Unit Solid Slopped
Bin Color
Blue
Color
Gray
Material
Carbon Steel
Description
Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 27 QED501 blue bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.