
BENCH PICK RACK W/9 GRAY BINS
Mfr # QPRHA-567GY
Zoro # G616531629
product price: $444.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
3
Number of Bins
19
Overall Depth
12.5 in
Load Capacity
250 lb
Bin Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPRHA-567GY
Zoro #
G616531629
UPC #
651588024690
Country of Origin
Multiple
Dimensions
Overall Depth
12.5 in
Overall Width
36 in
Overall Height
23 in
Details
Number of Shelves
3
Number of Bins
19
Load Capacity
250 lb
Bin Color
Gray
Item
Shelving Unit Solid Slopped
Material
Carbon Steel
Color
Gray
Description
Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 9 QED501, 6 QED601, and 4 QED701 gray bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.