Zoro Homepage

BENCH PICK RACK W/9 RED BINS

  • Mfr # QPRHA-567RD

  • Zoro # G416531614


product price: $412.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
250 lb
Material
Carbon Steel
Overall Width
36 in
Bin Color
Red
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-567RD
Zoro #
G416531614
UPC #
651588024713
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
12.5 in
Overall Height
23 in

Details

Load Capacity
250 lb
Material
Carbon Steel
Bin Color
Red
Number of Shelves
3
Color
Gray
Item
Shelving Unit Solid Slopped
Number of Bins
19

Description

Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 9 QED501, 6 QED601, and 4 QED701 red bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.