Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BENCH PICK RACK W/9 YELLOW BINS

  • Mfr # QPRHA-567YL

  • Zoro # G916531480


product price: $404.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
19
Overall Depth
12.5 in
Bin Color
Yellow
Number of Shelves
3
Overall Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRHA-567YL
Zoro #
G916531480
UPC #
651588024737
Country of Origin
Multiple

Dimensions

Overall Depth
12.5 in
Overall Height
23 in
Overall Width
36 in

Details

Number of Bins
19
Bin Color
Yellow
Number of Shelves
3
Load Capacity
250 lb
Material
Carbon Steel
Item
Shelving Unit Solid Slopped
Color
Gray

Description

Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 9 QED501, 6 QED601, and 4 QED701 yellow bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.