Zoro Homepage

BENCH RACK 27in W/12 BLACK BINS

  • Mfr # QBR-2721-230-12BK

  • Zoro # G116546321


product price: $213.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Number of Bins
12
Bin Color
Black
Load Capacity
140 lb
Color
Gray
Overall Length
27.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBR-2721-230-12BK
Zoro #
G116546321
UPC #
651588015490
Country of Origin
Multiple

Dimensions

Overall Length
27.75 in
Overall Width
8 in
Overall Height
21 in

Details

Number of Bins
12
Bin Color
Black
Load Capacity
140 lb
Color
Gray
Item
Louvered Panel Bench Rack
Material
Carbon Steel

Description

Bench Rack, 27-3/4''L x 8''W x 21''H, 16 gauge steel louvered model, includes: 12 10-7/8''L x 5-1/2''W x 5''H black bins, gray enamel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.