Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BENCH RACK 36in W/32 BLACK BINS

  • Mfr # QBR-3619-210-32BK

  • Zoro # G416546328


product price: $177.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
32
Load Capacity
150 lb
Bin Color
Black
Color
Gray
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBR-3619-210-32BK
Zoro #
G416546328
UPC #
651588015650
Country of Origin
Multiple

Dimensions

Overall Width
8 in
Overall Length
36 in
Overall Height
19 in

Details

Number of Bins
32
Load Capacity
150 lb
Bin Color
Black
Color
Gray
Material
Carbon Steel
Item
Louvered Panel Bench Rack

Description

Bench Rack, 36''L x 8''W x 19''H, 16 gauge steel louvered model, includes: 32 5-3/8''L x 4-1/8''W x 3''H black bins, gray enamel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.