Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BENCH RACK W/12 BINS CLEAR

  • Mfr # QPRHA-107CL

  • Zoro # G516531484


product price: $286.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
250 lb
Bin Color
Clear
Overall Width
36 in
Number of Bins
12
Overall Depth
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRHA-107CL
Zoro #
G516531484
UPC #
651588173336
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
12.5 in
Overall Height
23 in

Details

Load Capacity
250 lb
Bin Color
Clear
Number of Bins
12
Color
Gray
Material
Carbon Steel
Number of Shelves
3
Item
Shelving Unit Solid Slopped

Description

Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 12 QSB107 clear bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.