Zoro Homepage

BENCH RACK W/15 BINS CLEAR

  • Mfr # QPRHA-102CL

  • Zoro # G616531551


product price: $228.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Bin Color
Clear
Overall Depth
12.5 in
Load Capacity
250 lb
Number of Shelves
3
Overall Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-102CL
Zoro #
G616531551
UPC #
651588173312
Country of Origin
Multiple

Dimensions

Overall Depth
12.5 in
Overall Height
23 in
Overall Width
36 in

Details

Bin Color
Clear
Load Capacity
250 lb
Number of Shelves
3
Number of Bins
15
Color
Gray
Material
Carbon Steel
Item
Shelving Unit Solid Slopped

Description

Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 15 QSB102 clear bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.