
BENCH RACK W/36 BINS CLEAR
Mfr # QPRHA-100CL
Zoro # G916531602
product price: $279.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Depth
12.5 in
Overall Width
36 in
Bin Color
Clear
Number of Bins
36
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPRHA-100CL
Zoro #
G916531602
UPC #
651588173275
Country of Origin
Multiple
Dimensions
Overall Depth
12.5 in
Overall Width
36 in
Overall Height
23 in
Details
Bin Color
Clear
Number of Bins
36
Item
Shelving Unit Solid Slopped
Material
Carbon Steel
Color
Gray
Number of Shelves
3
Load Capacity
250 lb
Description
Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 36 QSB100 clear bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.