Zoro Homepage

BENCH RACK W/9 BINS CLEAR

  • Mfr # QPRHA-109CL

  • Zoro # G416531577


product price: $208.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Load Capacity
250 lb
Overall Width
36 in
Color
Gray
Number of Shelves
3
Overall Depth
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-109CL
Zoro #
G416531577
UPC #
651588173350
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
12.5 in
Overall Height
23 in

Details

Load Capacity
250 lb
Item
Shelving Unit Solid Slopped
Color
Gray
Number of Shelves
3
Number of Bins
9
Bin Color
Clear
Material
Carbon Steel

Description

Pick Rack, slopped, bench style, 12-1/2''L x 36''W x 23''H, 250 lbs. capacity, 3 shelves configuration, includes: 9 QSB109 clear bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.