Zoro Homepage

BEVERAGE & TANK CONTAINERS 1 TIER GRAY EPOXY

  • Mfr # 184834DGY

  • Zoro # G016545868


product price: $271.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
1,300-1,600 lb
Height
48 in
Color
Epoxy Coated, Gray
Material
Carbon Steel
Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184834DGY
Zoro #
G016545868
UPC #
651588128725
Country of Origin
China

Dimensions

Height
48 in
Depth
34 in
Width
18 in

Details

Load Capacity
1,300-1,600 lb
Color
Epoxy Coated, Gray
Material
Carbon Steel
Item
Keg Racks

Description

Dunnage Rack, wire, modular, 48''W x 18''D x 34''H, 3 keg capacity, 1 dunnage shelf, 1 3-sided frame, 4 34'' posts, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.