Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEVERAGE & TANK CONTAINERS 1 TIER GRAY EPOXY

  • Mfr # 243634DGY

  • Zoro # G516545849


product price: $258.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Gray
Material
Carbon Steel
Height
36 in
Depth
34 in
Load Capacity
1,300-1,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
243634DGY
Zoro #
G516545849
UPC #
651588128763
Country of Origin
China

Dimensions

Height
36 in
Depth
34 in
Width
24 in

Details

Color
Epoxy Coated, Gray
Material
Carbon Steel
Item
Keg Racks
Load Capacity
1,300-1,600 lb

Description

Dunnage Rack, wire, modular, 36''W x 24''D x 34''H, 2 keg capacity, 1 dunnage shelf, 1 3-sided frame, 4 34'' posts, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.