
BEVERAGE & TANK CONTAINERS 1 TIER GRAY EPOXY
Mfr # 246034DGY
Zoro # G016545851
product price: $437.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
Key Features
Height
60 in
Load Capacity
1,300-1,600 lb
Material
Carbon Steel
Depth
34 in
Color
Epoxy Coated, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
246034DGY
Zoro #
G016545851
UPC #
651588128800
Country of Origin
China
Dimensions
Height
60 in
Width
24 in
Depth
34 in
Details
Item
Keg Racks
Load Capacity
1,300-1,600 lb
Material
Carbon Steel
Color
Epoxy Coated, Gray
Description
Dunnage Rack, wire, modular, 60''W x 24''D x 34''H, 3 keg capacity, 1 dunnage shelf, 1 3-sided frame, 4 34'' posts, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.