
BEVERAGE & TANK CONTAINERS 2 TIERS GRAY EPOXY
Mfr # 243654DGY
Zoro # G816545846
product price: $520.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Epoxy Coated, Gray
Depth
54 in
Height
36 in
Load Capacity
2,600-3,200 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
243654DGY
Zoro #
G816545846
UPC #
651588128886
Country of Origin
China
Dimensions
Depth
54 in
Height
36 in
Width
24 in
Details
Color
Epoxy Coated, Gray
Item
Keg Racks
Load Capacity
2,600-3,200 lb
Material
Carbon Steel
Description
Tank and Beverage Container Dunnage Rack, wire, two-tier, modular, 36''W x 24''D x 54''H, 2 dunnage shelves, 2 3-sided frames, 4 54'' posts, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.