
BEVERAGE & TANK CONTAINERS 2 TIERS GRAY EPOXY
Mfr # 244854DGY
Zoro # G416545864
product price: $603.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Load Capacity
2,600-3,200 lb
Height
48 in
Depth
54 in
Color
Epoxy Coated, Gray
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
244854DGY
Zoro #
G416545864
UPC #
651588128909
Country of Origin
China
Dimensions
Width
24 in
Height
48 in
Depth
54 in
Details
Load Capacity
2,600-3,200 lb
Color
Epoxy Coated, Gray
Material
Carbon Steel
Item
Keg Racks
Description
Tank and Beverage Container Dunnage Rack, wire, two-tier, modular, 48''W x 24''D x 54''H, 2 dunnage shelves, 2 3-sided frames, 4 54'' posts, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.