Bin Cart, 1,200 lb Load Capacity, 24 in Overall L, 45 in Overall H, 21 in Overall W
Mfr # BC212439M2CL
Zoro # G011169588
product price:Â $785.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Overall Height
45 in
Overall Length
24 in
Overall Width
21 in
Load Capacity
1,200 lb
Bin Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC212439M2CL
Zoro #
G011169588
UPC #
651588195796
Country of Origin
Multiple
Dimensions
Overall Height
45 in
Overall Length
24 in
Overall Width
21 in
Bin Outside Height
22 1/2 in
Bin Outside Width
3 in
Bin Outside Length
17 1/2 in
Details
Load Capacity
1,200 lb
Item
Bin Cart
Bin Color
Clear
Number of Shelves
2
Finish
Chrome
Includes
(2) Wire Shelves, (7) 22 1/2 in L x 17 1/2 in W x 3 in H (DG93030) Clear Bin and Set of Casters
Includes Bins
Yes
Bin Model Nunber Included
DG93030CL
Number of Bins/Tubs
7
Frame Material
Steel
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Number of Usable Sides
1
Description
Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 7, Bin Color Clear, Bin Outside Length 17 1/2 in, Bin Outside Width 3 in, Bin Outside Height 22 1/2 in, Number of Shelves 2, Finish Chrome, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.