This item is Discontinued.

Quantum Storage Systems 18" D x 35 1/2 in 18 in W QRC-7D

18" D x 35 1/2 in 18 in W (Discontinued)

  • Mfr # QRC-7D
  • Zoro # G8019654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QRC-7D
Zoro #
G8019654
UPC #
651588025956
Country of Origin
China

Dimensions

Overall Height
35 1/2 in
Overall Length
36 in
Overall Width
18 in
Caster Dia.
5"
Overall Depth
18"
Width
36"
Depth
18"
Shelf Width
18 in
Bin Outside Length
5 3/8 in
Bin Outside Height
3 in
Shelf Lip Height
2 in
Overall LxWxH
36 in x 18 in x 35 1/2 in
Bin Outside Width
4 1/8 in
Bottom Shelf Lip Height
2 in
Caster Wheel Dia.
5 in
Shelf Length
36 in
Top Shelf Lip Height
2 in
Bin Outside LxWxH
5 3/8 in x 4 1/8 in x 3 in

Details

Material
Steel
Color
Gray
Load Capacity
800 lb
Item
Steel Bin Cart with Lipped Shelves
Number of Shelves
1
Cart Color
Gray
Cart Material
Steel
Capacity per Shelf
500 lb.
Includes
Handle, 7 Rail Kit, Top and Bottom, 4 Posts, (2) Rigid and (2) Swivel Casters
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Brake
Caster Material
Hard Rubber
Bin Color
Red
Bin Material
Polypropylene
Includes Wall-Protecting Bumpers
No
Caster/Wheel Configuration
(2) Swivel, (2) Rigid
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Thumbscrew Brake
Cubic Foot Capacity
49.9 cu ft
Distance Between Shelves
25 in
Caster Wheel Type
Standard
Number of Bins/Tubs
96
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Includes Bins
Yes
Includes Built-In Scale
No
Number of Usable Sides
2
Frame Material
Steel

Description

Steel Bin Cart with Lipped Shelves, Load Capacity 800 lb, Includes Bins Yes, Number of Bins/Tubs 96, Bin Color Red, Shelf Length 36 in, Shelf Width 18 in, Bin Outside Length 5 3/8 in, Bin Outside Width 4 1/8 in, Bin Outside Height 3 in, Number of Shelves 1, Cart Color Gray, Distance Between Shelves 25 in, Finish Powder Coated, Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.