Shop QUANTUM STORAGE SYSTEMS

Bin Cart, Clear, Steel, 36 in L, 24 in W

  • Mfr # WRC5-63-2436-93060CL
  • Zoro # G124795162

product price: 
$
908.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
5
Shelf Length
36 in
Bin Outside Height
6 in
Bin Outside Length
22 1/2 in
Overall Height
69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WRC5-63-2436-93060CL
Zoro #
G124795162
UPC #
651588196717
Country of Origin
China

Dimensions

Shelf Length
36 in
Bin Outside Height
6 in
Bin Outside Length
22 1/2 in
Overall Height
69 in
Overall Width
24 in
Overall Length
36 in
Caster Wheel Dia.
5 in
Shelf Width
24 in
Bin Outside Width
17 1/2 in
Length
36 in

Details

Item
Bin Cart
Number of Shelves
5
Finish
Chrome
Color
Clear
Caster/Wheel Configuration
(2) Swivel with Brake, (4) Swivel
Bin Model Nunber Included
WRC5-63-2436-93060
Number of Bins/Tubs
4
Includes
(4) Bin Slides, (4) Bins, (4) Donut Bumpers, (4) Posts, (4) Swivel Casters, (5) Wire Shelves
Adjustable Increments
1 in
Caster Wheel/Tread Material
Polyurethane
Bin Color
Clear
Frame Material
Steel
Load Capacity
1,200 lb
Number of Usable Sides
1
Cubic Foot Capacity
4.1 cu ft

Description

Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 4, Bin Color Clear, Shelf Length 36 in, Shelf Width 24 in, Bin Outside Length 22 1/2 in, Bin Outside Width 17 1/2 in, Bin Outside Height 6 in, Number of Shelves 5, Finish Chrome, Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.