Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Bin Cart, Clear, Steel, 48 in L, 18 in W
- Mfr # WRCSL5-74-1848-104220CL
- Zoro # G124794103
product price:Â
$
1,238.99
/ea
Free Shipping & Returns
Key Features
Number of Bins/Tubs
54
Overall Height
80 in
Number of Shelves
5
Overall Width
18 in
Shelf Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRCSL5-74-1848-104220CL
- Zoro #
- G124794103
- UPC #
- 651588174715
- Country of Origin
- China
- Item
- Bin Cart
- Number of Bins/Tubs
- 54
- Number of Shelves
- 5
- Color
- Clear
- Bin Model Nunber Included
- QSB104, QUS22
- Load Capacity
- 1,200 lb
- Finish
- Chrome
- Includes
- (24) QSB104 Bins, (30) QUS22 Bins
- Caster/Wheel Configuration
- (2) Swivel with Brake, (4) Swivel
- Bin Color
- Clear
- Adjustable Increments
- 1 in
- Number of Usable Sides
- 1
- Caster Wheel/Tread Material
- Polyurethane
- Cubic Foot Capacity
- 6.17 cu ft
- Frame Material
- Steel
- Wire Color
- Clear
Dimensions
- Overall Height
- 80 in
- Overall Width
- 18 in
- Shelf Width
- 18 in
- Overall Length
- 48 in
- Shelf Length
- 48 in
- Length
- 48 in
- Bin Outside Width
- 6 5/8 in
- Bin Outside Length
- 17 7/8 in
- Bin Outside Height
- 4 in
Description
Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 54, Bin Color Clear, Shelf Length 48 in, Shelf Width 18 in, Bin Outside Length 17 7/8 in, Bin Outside Width 6 5/8 in, Bin Outside Height 4 in, Number of Shelves 5, Finish Chrome, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.