Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Bin Cart, Clear, Steel, 48 in L, 24 in W
- Mfr # WRC5-63-2448-92060CL
- Zoro # G724792370
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Number of Bins/Tubs
4
Finish
Chrome
Overall Width
24 in
Overall Length
48 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRC5-63-2448-92060CL
- Zoro #
- G724792370
- UPC #
- 651588195871
- Country of Origin
- China
Dimensions
- Overall Width
- 24 in
- Overall Length
- 48 in
- Bin Outside Height
- 6 in
- Overall Height
- 69 in
- Shelf Width
- 24 in
- Bin Outside Length
- 16 1/2 in
- Shelf Length
- 48 in
- Bin Outside Width
- 10 7/8 in
- Length
- 48 in
Description
Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 4, Bin Color Clear, Shelf Length 48 in, Shelf Width 24 in, Bin Outside Length 16 1/2 in, Bin Outside Width 10 7/8 in, Bin Outside Height 6 in, Number of Shelves 5, Finish Chrome, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.