Bin Cart, Clear, Steel, 48 in L, 24 in W
- Mfr # WRC5-63-2448-93060CL
- Zoro # G324788230
product price:Â
$
980.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Bin Model Nunber Included
WRC5-63-2448-93060
Bin Outside Height
6 in
Color
Clear
Bin Outside Width
17 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRC5-63-2448-93060CL
- Zoro #
- G324788230
- UPC #
- 651588196731
- Country of Origin
- China
Dimensions
- Overall Width
- 24 in
- Bin Outside Height
- 6 in
- Bin Outside Width
- 17 1/2 in
- Shelf Width
- 24 in
- Bin Outside Length
- 22 1/2 in
- Overall Height
- 69 in
- Shelf Length
- 48 in
- Caster Wheel Dia.
- 5 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Bin Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 4, Bin Color Clear, Shelf Length 48 in, Shelf Width 24 in, Bin Outside Length 22 1/2 in, Bin Outside Width 17 1/2 in, Bin Outside Height 6 in, Number of Shelves 5, Finish Chrome, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.