Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bin Cart System, Parts/Accessories

  • Mfr # WR-S24W

  • Zoro # G811169429


product price: $40.85
/ea

Key Features

Color
Chrome
Overall Length
24 in
Material
Carbon Steel
Overall Height
1 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR-S24W
Zoro #
G811169429
UPC #
651588122037
Country of Origin
Switzerland

Dimensions

Overall Length
24 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Bin Cart System Parts and Accessories
Color
Chrome
Material
Carbon Steel

Description

Wire Bin Slide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.