
BIN CART W/ DIVIDABLE GRIDS BLUE
Mfr # BC212439M2BL
Zoro # G316538720
product price: $772.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
2
Load Capacity
1,200 lb
Total Number of Bins
7
Overall Height
45 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC212439M2BL
Zoro #
G316538720
UPC #
651588318614
Country of Origin
Multiple
Dimensions
Overall Height
45 in
Overall Length
24 in
Overall Width
21 in
Details
Number of Shelves
2
Load Capacity
1,200 lb
Item
Bin Cart System
Total Number of Bins
7
Material
Carbon Steel
Color
Chrome
Bin Color
Blue
Description
Bin Cart, mobile, 21''W x 24''L x 45''H, includes: 2 wire shelves, 7 22-1/2''L x 17-1/2''W x 3''H DG93030 blue bin and set of casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.