
BIN RACK WITH 2 TUBS
Mfr # TR2-2516-8YL
Zoro # G416553333
product price: $520.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
2
Overall Height
31 in
Load Capacity
120 lb
Overall Width
19 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR2-2516-8YL
Zoro #
G416553333
UPC #
651588048108
Country of Origin
United States
Dimensions
Overall Height
31 in
Overall Width
19 in
Overall Length
27 in
Details
Number of Bins
2
Item
Lug Rack
Load Capacity
120 lb
Material
Aluminum
Color
Gray Metallic
Description
Tub Rack, mobile, 60 lb. weight capacity per bin, end loading, holds 2 TUB2516-8 yellow tubs included, welded aluminum construction, 4 5'' swivel polyolefin casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.