Zoro Homepage

BIN RACK WITH 4 TUBS

  • Mfr # TR4-2516-8RD

  • Zoro # G916553345


product price: $683.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray Metallic
Load Capacity
240 lb
Overall Width
19 in
Overall Length
27 in
Number of Bins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR4-2516-8RD
Zoro #
G916553345
UPC #
651588048160
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Length
27 in
Overall Height
51 in

Details

Color
Gray Metallic
Load Capacity
240 lb
Item
Lug Rack
Number of Bins
4
Material
Aluminum

Description

Tub Rack, mobile, 60 lb. weight capacity per bin, end loading, holds 4 TUB2516-8 red tubs included, welded aluminum construction, 4 5'' swivel polyolefin casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.