Zoro Homepage

BIN RACK WITH 4 TUBS

  • Mfr # TR4-2516-8YL

  • Zoro # G516553349


product price: $683.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
19 in
Number of Bins
4
Load Capacity
240 lb
Color
Gray Metallic
Overall Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR4-2516-8YL
Zoro #
G516553349
UPC #
651588048184
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Length
27 in
Overall Height
51 in

Details

Item
Lug Rack
Number of Bins
4
Load Capacity
240 lb
Color
Gray Metallic
Material
Aluminum

Description

Tub Rack, mobile, 60 lb. weight capacity per bin, end loading, holds 4 TUB2516-8 yellow tubs included, welded aluminum construction, 4 5'' swivel polyolefin casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.