
BIN RACK WITH ONE TUB
Mfr # TR1-2516-8YL
Zoro # G616553348
product price: $401.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Load Capacity
60 lb
Number of Bins
1
Overall Length
27 in
Overall Height
19 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR1-2516-8YL
Zoro #
G616553348
UPC #
651588048061
Country of Origin
United States
Dimensions
Overall Length
27 in
Overall Height
19 in
Overall Width
19 in
Details
Load Capacity
60 lb
Number of Bins
1
Item
Lug Rack
Material
Aluminum
Color
Gray Metallic
Description
Tub Rack, mobile, 60 lb. weight capacity per bin, end loading, holds 1 TUB2516-8 yellow tubs included, welded aluminum construction, 4 5'' swivel polyolefin casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.