Zoro Homepage

Bin Shelving Cabinet, 36" W, 74" H, 12" D

  • Mfr # WR12-101CL

  • Zoro # G2126638


product price: $690.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
36"
Overall Depth
12"
Overall Height
74"
Color
Silver
Bin Depth
11-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR12-101CL
Zoro #
G2126638
UPC #
651588173572
Country of Origin
China

Dimensions

Overall Width
36"
Overall Depth
12"
Overall Height
74"
Bin Depth
11-5/8"
Bin Height
4"
Bin Width
4-1/8"
Shelf Depth
12"
Shelf Width
36"

Description

Complete bin systems are available with 4 different size bins on a 12”W x 36”L x 36”H unit. This all-purpose bin center is an economical high density storage system that provides easy visibility to stored contents. Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service. Bins are available in 4 colors: Blue, Green, Ivory, Red, Yellow, Black and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.