Steel Bin Shelving, 36" W x 75" H x 12" D, 13 Shelves, Gray (Discontinued)
- Mfr # 1275-100IV
- Zoro # G9837362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1275-100IV
Zoro #
G9837362
UPC #
651588001035
Country of Origin
Malaysia
Dimensions
Overall Width
36"
Overall Height
75"
Overall Depth
12"
Bin Width
2-3/4"
Shelf Width
36"
Bin Depth
11-7/8"
Details
Number of Shelves
13
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
5200 lb.
Finish
Powder Coated
Standards
NSF
Bin Color
Ivory
Includes
Mfr. No. QSB100IV Bins
Description
Bin Shelving, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 11 7/8 in, Bin Color Ivory, NSF, Powder Coated, Bin Width 2 3/4 in, Includes Mfr. No. QSB100IV Bins, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.