Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Bin Shelving, 36" W x 39" H x 12" D, 7 Shelves, Black 1239-100BK

Steel Bin Shelving, 36" W x 39" H x 12" D, 7 Shelves, Black (Discontinued)

  • Mfr # 1239-100BK
  • Zoro # G2121905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1239-100BK
Zoro #
G2121905
UPC #
651588000038
Country of Origin
Malaysia

Dimensions

Overall Width
36"
Overall Height
39"
Overall Depth
12"
Bin Width
2-3/4"
Shelf Width
36"
Bin Depth
11-7/8"

Details

Number of Shelves
7
Color
Black
Material
Steel
Item
Bin Shelving
Load Capacity
2800 lb.
Includes
Mfr. No. QSB100BK Bins
Finish
Powder Coated
Bin Color
Black
Standards
NSF

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 11 7/8 in, Bin Color Black, NSF, Powder Coated, Bin Width 2 3/4 in, Includes Mfr. No. QSB100BK Bins, Overall Depth 12 in, Overall Height 39 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.