Steel Bin Shelving, 36" W x 75" H x 18" D, 6 Shelves, Gray

  • Mfr # QSBU-600800CL
  • Zoro # G2265831
product price: 
$
686.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Style
Solid
Material
Steel
Number of Shelves
6
Color
Gray
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSBU-600800CL
Zoro #
G2265831
UPC #
651588190678
Country of Origin
United States

Dimensions

Shelf Width
36"
Bin Width
19-7/8"
Overall Width
36"
Shelf Depth
18"
Bin Height
12-7/16"
Overall Depth
18"
Overall Height
75"
Bin Depth
15-1/4"

Details

Item
Bin Shelving
Shelving Style
Solid
Material
Steel
Number of Shelves
6
Color
Gray
Finish
Powder Coated
Number of Sides
1
Capacity per Shelf
79 lb.
Total Number of Bins
12
Load Capacity
2850 lb.
Item - Bin Shelving
Bin Shelving
Bin Style
Hang and Stack
Bin Color
Clear
Shelf Capacity
79 lb.
Standards
NSF
Bin Material
Polypropylene
No. of Shelves
6
Includes
(6) Mfr. No. QGH600CL and (6) QGH800CL Bins
Bin Type
Stack and Hang

Description

Organize, store and access your medium or large parts with this high capacity bin center. 400 lb. capacity per shelf and over 21 cubic feet of storage space. Smooth power coat finish and cross bracing for increased stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews