Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Bin Shelving, 36" W x 75" H x 18" D, 6 Shelves, Gray QSBU-600800GY

Steel Bin Shelving, 36" W x 75" H x 18" D, 6 Shelves, Gray (Discontinued)

  • Mfr # QSBU-600800GY
  • Zoro # G2114336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-600800GY
Zoro #
G2114336
UPC #
651588030936
Country of Origin
Multiple

Dimensions

Overall Width
36"
Overall Height
75"
Overall Depth
18"
Bin Depth
15-1/4"
Bin Width
19-7/8"
Shelf Width
36"

Details

Number of Shelves
6
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
2850 lb.
Finish
Powder Coated
Standards
NSF
Includes
(6) Mfr. No. QGH600GY and (6) QGH800GY Bins
Bin Color
Gray

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polyethylene, Bin Height 12 7/16 in, Bin Depth 15 1/4 in, Bin Color Gray, NSF, Powder Coated, Bin Width 19 7/8 in, Includes (6) Mfr. No. QGH600GY and (6) QGH800GY Bins, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.