Shop QUANTUM STORAGE SYSTEMS

Steel Bin Shelving, 36" W x 75" H x 18" D, 6 Shelves, Gray

  • Mfr # QSBU-600CL
  • Zoro # G2265840

product price: 
$
713.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Shelves
6
Color
Gray
Finish
Powder Coated
Overall Width
36"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSBU-600CL
Zoro #
G2265840
UPC #
651588190692
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
18"
Shelf Width
36"
Bin Height
12-1/2"
Bin Width
10-7/8"
Bin Depth
17-1/2"
Overall Height
75"
Shelf Depth
18"

Details

Item
Bin Shelving
Material
Steel
Number of Shelves
6
Color
Gray
Finish
Powder Coated
Bin Material
Polypropylene
Bin Color
Clear
Capacity per Shelf
79 lb.
Bin Style
Hang and Stack
Load Capacity
2850 lb.
Number of Sides
1
No. of Shelves
6
Item - Bin Shelving
Bin Shelving
Standards
NSF
Total Number of Bins
15
Includes
Mfr. No. QGH600CL Bins
Shelf Capacity
79 lb.
Bin Type
Stack and Hang

Description

Organize, store and access your medium or large parts with this high capacity bin center. 400 lb. capacity per shelf and over 21 cubic feet of storage space. Smooth power coat finish and cross bracing for increased stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.