Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Bin Shelving, 36" W x 39" H x 18" D, 7 Shelves, Gray 1839-104IV

Steel Bin Shelving, 36" W x 39" H x 18" D, 7 Shelves, Gray (Discontinued)

  • Mfr # 1839-104IV
  • Zoro # G2112787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839-104IV
Zoro #
G2112787
UPC #
651588002834
Country of Origin
Malaysia

Dimensions

Overall Width
36"
Overall Height
39"
Overall Depth
18"
Shelf Width
36"
Bin Width
6-5/8"
Bin Depth
17-7/8"

Details

Number of Shelves
7
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
2400 lb.
Finish
Powder Coated
Includes
Mfr. No. QSB104IV Bins
Standards
NSF
Bin Color
Ivory

Description

Designed by Quantum Storage Systems, this bin shelving will provide fast access to your tools and parts the next time you need them for a project. This high-quality bin shelving can support a maximum of 2000 lb. The overall dimensions are 39\ tall by 36\" wide by 18\" deep. It comes in ivory. Standards include: NSF."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.