Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Steel Bin Shelving, 36" W x 75" H x 18" D, 13 Shelves, Gray 1875-103BK

Steel Bin Shelving, 36" W x 75" H x 18" D, 13 Shelves, Gray (Discontinued)

  • Mfr # 1875-103BK
  • Zoro # G9837283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1875-103BK
Zoro #
G9837283
UPC #
651588003596
Country of Origin
Malaysia

Dimensions

Overall Width
36"
Overall Height
75"
Overall Depth
18"
Shelf Width
36"
Bin Depth
17-7/8"
Bin Width
4-1/8"

Details

Number of Shelves
13
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
5200 lb.
Finish
Powder Coated
Bin Color
Black
Standards
NSF
Includes
Mfr. No. QSB103BK Bins

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Black, NSF, Powder Coated, Bin Width 4 1/8 in, Includes Mfr. No. QSB103BK Bins, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.