Steel Bin Shelving, 42" W x 75" H x 18" D, 6 Shelves, Gray (Discontinued)
- Mfr # QSBU-700RD
- Zoro # G9850933
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QSBU-700RD
Zoro #
G9850933
UPC #
651588031131
Country of Origin
Multiple
Dimensions
Overall Width
42"
Overall Height
75"
Overall Depth
18"
Shelf Width
42"
Bin Width
19-7/8"
Bin Depth
15-1/4"
Details
Number of Shelves
6
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
2850 lb.
Bin Color
Red
Standards
NSF
Finish
Powder Coated
Includes
Mfr. No. QGH700RD Bins
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polyethylene, Bin Height 12 7/16 in, Bin Depth 15 1/4 in, Bin Color Red, NSF, Powder Coated, Bin Width 19 7/8 in, Includes Mfr. No. QGH700RD Bins, Overall Depth 18 in, Overall Height 75 in, Overall Width 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.