This item is Discontinued.

Quantum Storage Systems Steel Bin Shelving, 42" W x 75" H x 18" D, 6 Shelves, Gray MSU-533RD

Steel Bin Shelving, 42" W x 75" H x 18" D, 6 Shelves, Gray (Discontinued)

  • Mfr # MSU-533RD
  • Zoro # G3496249
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSU-533RD
Zoro #
G3496249
UPC #
651588014271
Country of Origin
United States

Dimensions

Overall Width
42"
Overall Height
75"
Overall Depth
18"
Shelf Width
42"
Bin Depth
19-3/4"
Bin Width
12-3/8"
Shelf Depth
18"

Details

Number of Shelves
6
Number of Sides
1
Color
Gray
Material
Steel
Item
Bin Shelving
Load Capacity
2100 lb.
Bin Color
Red
Includes
Mfr. No. QMS533RD Bins
Standards
NSF
Finish
Powder Coated
Shelf Capacity
350 lb
Item - Bin Shelving
Bin Shelving
Bin Material
Polyethylene
No. of Shelves
6
Bin Style
Stacking
Total Number of Bins
15

Description

Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, Bin Height 11 7/8 in, Bin Depth 19 3/4 in, Bin Color Red, NSF, Powder Coated, Bin Width 12 3/8 in, Includes Mfr. No. QMS533RD Bins, Overall Depth 18 in, Overall Height 75 in, Overall Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.