Steel Enclosed Bin Shelving, 36" W x 75" H x 12" D, 19 Shelves, Gray (Discontinued)
- Mfr # CL1275-401GY
- Zoro # G9847555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL1275-401GY
Zoro #
G9847555
UPC #
651588006351
Country of Origin
Malaysia
Dimensions
Overall Width
36"
Overall Height
75"
Overall Depth
12"
Bin Depth
11-5/8"
Bin Width
5-9/16"
Shelf Width
36"
Details
Number of Shelves
19
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
7600 lb.
Bin Color
Gray
Finish
Powder Coated
Includes
Closed Shelving Unit, (108) Euro Drawers
Description
Enclosed Bin Shelving, Overall Depth 12 In., Overall Width 36 In., Overall Height 75 In., Bin Style Drawer , Bin Depth 11-5/8 In., Bin Width 5-9/16 In., Bin Height 2-5/8 In., Bin Material Polystyrene, Bin Color Gray, No. of Shelves 19, Total Number of Bins 108, Load Capacity 7600 lb., Shelf Capacity 400 lb., Gray, Number of Sides 1, Powder Coated Finish, Material Steel, Includes Closed Shelving Unit, (108) Euro Drawers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.