Steel Bin Shelving, 36" W x 75" H x 12" D, 4 Shelves, Black (Discontinued)
- Mfr # QSBU-240BK
- Zoro # G9850224
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QSBU-240BK
Zoro #
G9850224
UPC #
651588030073
Country of Origin
Multiple
Dimensions
Overall Width
36"
Overall Depth
12"
Overall Height
75"
Shelf Width
36"
Bin Depth
14-3/4"
Bin Width
8-1/4"
Details
Color
Black
Number of Shelves
4
Load Capacity
3200 lb.
Material
Steel
Item
Bin Shelving
Finish
Powder Coated
Includes
(8) Shelf Open Steel Unit, (28) Bins
Bin Color
Black
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 7 in, Bin Depth 14 3/4 in, Bin Color Black, Powder Coated, Bin Width 8 1/4 in, Includes (8) Shelf Open Steel Unit, (28) Bins, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.