Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 8 Shelves, Gray/Blue

  • Mfr # MSU-532BL

  • Zoro # G3496300


product price:  $909.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
8
Color
Gray/Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSU-532BL
Zoro #
G3496300
UPC #
651588014134
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Bin Depth
19 3/4 in
Shelf Width
42 in
Bin Width
12 3/8 in
Depth
18"
Height
75 in
Width
42 in
Bin Height
7 7/8 in
Bin HxWxD
(21) 7 7/8 in x 12 3/8 in x 19 3/4 in

Details

Number of Shelves
8
Color
Gray/Blue
Material
Steel
Item
Bin Shelving
Load Capacity
2,800 lb
Finish
Powder Coated
Standards
NSF
Includes
QMS532BL
Bin Color
Blue
ESD Conductive
No
Shelf Material
Steel
Number of Bins
21
Frame Color
Gray
Frame Material
Steel
Whole Unit Load Capacity
2,800 lb
Load Capacity per Shelf
350 lb
Includes Bins
Yes
Shelf Finish
Powder Coated
Bin Front Type
Open
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, (21) 7 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 7 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 12 3/8 in, Includes QMS532BL, Load Capacity per Shelf 350 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 42 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.