Zoro Homepage

Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 8 Shelves, Gray/Green

  • Mfr # MSU-532GN

  • Zoro # G3496291


product price: $901.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
8
Color
Gray/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSU-532GN
Zoro #
G3496291
UPC #
651588014158
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Bin Depth
19 3/4 in
Shelf Width
42 in
Bin Width
12 3/8 in
Depth
18"
Height
75 in
Width
42 in
Bin Height
7 7/8 in
Bin HxWxD
(21) 7 7/8 in x 12 3/8 in x 19 3/4 in

Description

Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, (21) 7 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 7 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Green, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 12 3/8 in, Includes QMS532GN, Load Capacity per Shelf 350 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 42 in, Powder Coated Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.