Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 8 Shelves, Gray/Yellow
Mfr # MSU-532YL
Zoro # G3496276
product price: $901.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
8
Color
Gray/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSU-532YL
Zoro #
G3496276
UPC #
651588014196
Country of Origin
Multiple
Dimensions
Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Shelf Width
42 in
Bin Depth
19 3/4 in
Bin Width
12 3/8 in
Width
42 in
Height
75 in
Depth
18"
Bin Height
7 7/8 in
Bin HxWxD
(21) 7 7/8 in x 12 3/8 in x 19 3/4 in
Description
Bin Shelving, Bin Style Stacking, Bin Material Polyethylene, (21) 7 7/8 in x 12 3/8 in x 19 3/4 in Bin HxWxD, Bin Height 7 7/8 in, Bin Front Type Open, Bin Depth 19 3/4 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 12 3/8 in, Includes QMS532YL, Load Capacity per Shelf 350 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 42 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.